Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod - Thread Size1-1/4-12
- Rod Size / Thread44.45 mm | 1-1/4-12
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480691354 4X15 MP1-HHT 1.75R 1 1/4-12M