Motion
R480691765

AVENTICS
R480691765

R480691765
Mi Item #09605214
MFR #R480691765
Price$345.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480691765

R480691765
Mi Item #09605214
MFR #R480691765

Mfr description
R480691765 TRB-DA-040-0250-0-2-2-1-1-1-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.13/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    ACC
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    TRB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)