Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size1-14M
- Rod Size / Thread34.92 mm | 1-14M
Details
- Bracket 1CMF2-PHTC
- Mounting TypeCMF2-PHTC
- Product TypeTie Rod Air Cylinders
- TypeAccessory
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)