Motion
R480692367

AVENTICS
R480692367

R480692367
Mi Item #09605230
MFR #R480692367
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480692367

R480692367
Mi Item #09605230
MFR #R480692367

Mfr description
R480692367 2X8 MF2-HHT 1.375R 1 1/4-12M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    1 1/4-12
  • Rod Size / Thread
    1-1/2 in-12 M

Details

  • Bracket 1
    MF2
  • Mounting Type
    MF2
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    1 1/4-12
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)