Motion
R480692372

AVENTICS
R480692372

R480692372
MI ITEM #09605232
MFR #R480692372
Price$1,496.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480692372

R480692372
MI ITEM #09605232
MFR #R480692372

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,496.89/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    7/8-14
  • Rod Size / Thread
    7/8-14 Male

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod

Overview

Mfr description
R480692372 2.5X2 CMP1-HHTC 1R 7/8-14M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought