Motion
R480692741

AVENTICS
R480692741

R480692741
MI ITEM #09605241
MFR #R480692741
Price$1,266.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480692741

R480692741
MI ITEM #09605241
MFR #R480692741

Mfr description
R480692741 2.5X12.5 MP1-PHT 1.375R 1-14M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,266.62/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    1-14
  • Rod Size / Thread
    34.92 mm | 1-14

Details

  • Bracket 1
    MP1
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)