Motion
R480693729

AVENTICS
R480693729

R480693729
Mi Item #09605258
MFR #R480693729
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480693729

R480693729
Mi Item #09605258
MFR #R480693729

Mfr description
R480693729 2X14 MP1-PHT 1R 3/4-16F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    3/4-16 UNF
  • Rod Size / Thread
    25.39 mm | 3/4-16 UNF

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)