Specifications
Dimensions
- Bore Diameter6.0000 in
Details
- Bracket 1Front Flange
- Mounting TypeFront Flange
- Product TypeTie Rod Air Cylinders
- Safety OptionsSAFE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)