Overview
Mfr description
280-HP641RV-07 SKY BLUE DYNAMIC VENTED
- Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- SURE LOCK wheel adjustment system for one hand size adjustments
- Precise height adjustment settings to ensure proper depth
- Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Meets ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements
- Fulfills Class E Electrical Insulation requirements (20,000 volts)
- Custom logo imprinting available on all four sides of the hard hat
Specifications
- ColorSky Blue
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- Additional DetailsPIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision.
- Manufacturer Upc Number620606006857
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data