Motion
ESA-P2B-TRB-1 15/16E

TIMKEN
ESA-P2B-TRB-1 15/16E

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #09610158
MFR #ESA-P2B-TRB-1 15/16E
Price$982.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P2B-TRB-1 15/16E

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #09610158
MFR #ESA-P2B-TRB-1 15/16E

Mfr description
ESA-P2B-TRB 1-15/16E BRG
  • Angular self aligning with axial float
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$982.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter  
    1-15/16 in
  • Inner Race Width
    3.5
  • Weight
    16.4 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0883450806022
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Static Load Capacity
    43000 lbf
  • UPC_NO
    883450806022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)