Motion
CE2F63-75J-K59L

SMC CORP OF AMERICA
CE2F63-75J-K59L

CE2F63-75J-K59L
Mi Item #09610167
MFR #CE2F63-75J-K59L
Price$1,376.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE2F63-75J-K59L

CE2F63-75J-K59L
Mi Item #09610167
MFR #CE2F63-75J-K59L

Mfr description
CE2F63-75J-K59L CYLINDER, AIR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,376.83/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Head End Flange
  • Cylinder Style
    Stroke Reading Cylinder
  • Lock Type
    Brake Mechanism
  • Locking Position
    Any Position
  • Mounting Type
    Head End Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE2
  • Type
    Stroke Reading Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)