Specifications
Dimensions
- Length16.75 in
- Size2XL
Details
- ColorBlue
- Country of OriginIDN
- Description6667 2XL Blue Wet Evaporative Cooling Vest - PVA
- Group & ClassCooling
- Includes1 Vest
- Product LineChill-Its
- SeriesEvaporative
- UPC_NO720476126966
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)