Motion
12694
6667 L Blue Wet Evaporative Cooling Vest - PVA
MI ITEM #09610564
MFR #12694
Your Price$51.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6667 L Blue Wet Evaporative Cooling Vest - PVA
MI ITEM #09610564
MFR #12694

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.71/each(List $59.47)

Overview

Mfr description
6667 L BLUE WET EVAPORATIVE COOLING
  • The Chill-Its® 6667 Wet Evaporative Cooling Vest is made with a lightweight PVA material that provides immediate cooling relief to the core area. The lightweight construction is designed with breathable mesh panel siding making it more comfortable than other wet evaporative vests that can be heavy to wear. A front zipper offers an easy on/off, customized fit. For best results, we recommend this body cooling vest be worn over a t-shirt and not covered by other clothing HOW TO ACTIVATE To activate, simply run under water and wring out “ no ice or refrigeration is needed. The PVA material is super evaporative and feels cooler than ambient air, keeping you feeling cool and comfortable for hours. Machine wash as needed and hang dry for longest life, the vest will stiffen as it drys. All PVA materials dry stiff “ to reactivate and soften, run underwater. Great for construction, landscaping, roofing, or anybody working in the heat.

Specifications

  • Size
    L
  • Product Line
    Chill-Its
  • Length
    16.75 in
  • Color
    Blue
  • Description
    6667 L Blue Wet Evaporative Cooling Vest - PVA
  • Group & Class
    Cooling
  • Includes
    1 Vest
  • Series
    Evaporative
  • UPC_NO
    720476126942
  • Country of Origin
    IDN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought