Motion
19776
3775 L Black Can and Bottle Holder Trap
Mi Item #09610691
MFR #19776
Price$34.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3775 L Black Can and Bottle Holder Trap
Mi Item #09610691
MFR #19776

Mfr description
19776 3775L SQUIDS WATER BOTTLE HOLDER &
  • The Squids® 3775 Can / Bottle Holder & Trap makes it easy to carry and secure your water bottle, spray bottle, aerosol can or other canisters of similar sizes to prevent dropped objects while working at-heights. There is a zinc-plated D-ring on the backside that can be used to attach a tool lanyard to complete your tethering system. To keep your hands free, there's a stainless-steel belt clip on the side to easily attach to a tool belt or fall protection harnesses. The can and bottle holder is made of abrasion-resistant neoprene that stretches to fit 16.9oz / 0.5L and 33.8oz / 1L containers including most standard plastic water bottles or even a can of WD40. The adjustable webbing strap can accommodate a variety of bottles and cans, and features a buckle closure system to safely secure them into the holder. Constructed with heavy-gauge nylon stitching for extra reinforcement, the bottle holster is made to take on use and abuse.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.22/each

Specifications

Dimensions

  • Height
    2.5 in
  • Length
    7.25 in
  • Size
    L
  • Weight
    0.22 lb
  • Width
    3.625 in

Details

  • Color
    Black
  • Description
    3775 L Black Can and Bottle Holder Trap
  • Features & Benefits
    The Squids® 3775 Can / Bottle Holder & Trap makes it easy to carry and secure your water bottle, spray bottle, aerosol can or other canisters of similar sizes to prevent dropped objects while working at-heights. There is a zinc-plated D-ring on the backside that can be used to attach a tool lanyard to complete your tethering system. To keep your hands free, there's a stainless-steel belt clip on the side to easily attach to a tool belt or fall protection harnesses. The can and bottle holder is made of abrasion-resistant neoprene that stretches to fit 16.9oz / 0.5L and 33.8oz / 1L containers including most standard plastic water bottles or even a can of WD40. The adjustable webbing strap can accommodate a variety of bottles and cans, and features a buckle closure system to safely secure them into the holder. Constructed with heavy-gauge nylon stitching for extra reinforcement, the bottle holster is made to take on use and abuse.
  • Group & Class
    Lanyards
  • Includes
    1 Water Bottle Holder
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)