Overview
Mfr description
CDG5LN80TNSR-1400
Specifications
- SeriesCG5
- Bore Diameter80 mm
- Stroke
- Mounting TypeAxial Foot
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data