Motion
13-MGPL25-30Z

SMC CORP OF AMERICA
13-MGPL25-30Z

13-MGPL25-30Z
Mi Item #09610793
MFR #13-MGPL25-30Z
Price$514.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MGPL25-30Z

13-MGPL25-30Z
Mi Item #09610793
MFR #13-MGPL25-30Z

Mfr description
13-MGPL25-30Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Stroke  
    30

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Bracket 1
    Compact Guide
  • Clean Series
    Clean Room
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Compact Guide
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)