Motion
13-MXQ6-20A
MXQ GUIDED CYLINDER with 6 mm Bore Size
Mi Item #09610794
MFR #13-MXQ6-20A
Price$582.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER with 6 mm Bore Size
Mi Item #09610794
MFR #13-MXQ6-20A

Mfr description
13-MXQ6-20A
  • Clean series 13/22-MXQ
  • Bore size (mm): 6, 8, 12, 16, 20, 25
  • Standard or symetric styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in
  • Stroke  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Stoppers (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Option
    Clean Series
  • Body Type
    Slide Table
  • Clean Series
    Clean Room
  • Country of Origin
    JP
  • Cushion Type
    Rubber Stopper
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    A
  • Filetage
    Rc(Pt)
  • Guide Type
    Precision
  • Made to Order
    Yes
  • Magnet
    Magnetic Piston
  • Operating Pressure Range
    1.5 bar, 0.7 to 21.8 psi, 101.5 psi
  • Options Included
    Clean Series, Rubber Stopper (Both Ends), Special Treatment On Guide, Vacuum Suction Type
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Special Applications
    Vacuum Service
  • Stroke Adjuster Type
    Rubber Stopper
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)