Motion
MGPL40TN-125Z

SMC CORP OF AMERICA
MGPL40TN-125Z

Guided Air Cylinder - 40 mm Bore, 125 mm Stroke Length
MI ITEM #09610954
MFR #MGPL40TN-125Z
List Price$575.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL40TN-125Z

Guided Air Cylinder - 40 mm Bore, 125 mm Stroke Length
MI ITEM #09610954
MFR #MGPL40TN-125Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$575.34/each for your price

Overview

Mfr description
MGPL40TN-125Z MGP-Z CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought