Motion
120-5900/L
Leather Palm Glove - L or Size 9, Synthetic Leather, No Grade Listed, Color Hi-Vis Orange
Mi Item #09610962
MFR #120-5900/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Synthetic Leather, No Grade Listed, Color Hi-Vis Orange
Mi Item #09610962
MFR #120-5900/L

Mfr description
120-5900/L MAXIMUM SAFETY MOG,
  • Synthetic leather palm with reinforcements enhances grip in dry and light oil applications while providing dexterity
  • Thermoplastic rubber (TPR) molded finger, thumb and back-of-hand guards for maximum protection
  • Hook & Loop closure for easy on/off and a secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    52 cm
  • Weight
    15.7 kg

Details

  • Ansi Isea Impact Rating
    1
  • Back Material
    Fabric
  • Closure Type
    Hook & Loop
  • Color
    Hi-Vis Orange
  • Construction Description
    Cut and Sewn
  • Description
    Ideal for petrochemical, construction, auto repair, demolition, mining and fabrication.
  • Description Keyword
    Hi Performance Glove
  • EN388
    3111
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)