Motion
120-5900/M
Leather Palm Glove - M or Size 8, Synthetic Leather, Hi-Vis Orange
MI ITEM #09610965
MFR #120-5900/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Synthetic Leather, Hi-Vis Orange
MI ITEM #09610965
MFR #120-5900/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120-5900/M MAXIMUM SAFETY MOG,
  • Synthetic leather palm with reinforcements enhances grip in dry and light oil applications while providing dexterity
  • Thermoplastic rubber (TPR) molded finger, thumb and back-of-hand guards for maximum protection
  • Hook & Loop closure for easy on/off and a secure fit
  • Hi-vis spandex back
  • Launderable for extended life and reduced replacement costs

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Hi-Vis Orange
  • Ansi Isea Impact Rating
    1
  • Closure Type
    Hook & Loop
  • Construction Description
    Cut and Sewn
  • EN388
    3111
  • Length
    52 cm
  • Description Keyword
    Hi Performance Glove
  • Description
    Ideal for petrochemical, construction, auto repair, demolition, mining and fabrication.
  • Weight
    15.25 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text