Motion
SY30M-27-1-WO-01T

SMC CORP OF AMERICA
SY30M-27-1-WO-01T

Solenoid-Operated Air Control Valve - 4-Way, M12 Connector, Body Ported, 1/8 in
MI ITEM #09610981
MFR #SY30M-27-1-WO-01T
Price$52.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY30M-27-1-WO-01T

Solenoid-Operated Air Control Valve - 4-Way, M12 Connector, Body Ported, 1/8 in
MI ITEM #09610981
MFR #SY30M-27-1-WO-01T

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.60/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Body Ported
  • Series
    SY-1
  • Solenoid Electrical Entry
    M12 Connector

Overview

Mfr description
SY30M-27-1-WO-01T
  • Sub-plate for Base Mounted SY3000/5000 series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought