Motion
CQ2B40TN-20DZ

SMC CORP OF AMERICA
CQ2B40TN-20DZ

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #09611032
MFR #CQ2B40TN-20DZ
Price$46.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B40TN-20DZ

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #09611032
MFR #CQ2B40TN-20DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Rod Size / Thread
    Female
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-20DZ
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Options Included
    Tn (Npt 32-100 Bore), Z (Auto Switch Mounting Grooves)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
CQ2B40TN-20DZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought