Motion
00904B-B00104
Weatherhead 009 B Series Field Attachable Hose Fittings Nipple
Mi Item #09611065
MFR #00904B-B00104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 009 B Series Field Attachable Hose Fittings Nipple
Mi Item #09611065
MFR #00904B-B00104

Mfr description
00904B-B00104 NIPPLE(REUS)BRASS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/4 in
  • End 2 Size
    5/16 in
  • Height
    0.56 in
  • Hex Size
    0.56 in
  • Hose Dash Size
    4
  • Inside Diameter
    0.17 in
  • Length
    1.36 in
  • Overall Length
    1.36 in
  • Overall Weight
    0.04 lb
  • Weight
    0.04 lb
  • Width
    0.56 in

Details

  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • Compatible Hose Series
    H009
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    UN
  • End 1 Thread
    1/4-18
  • End 1 Type
    NPTF
  • End 2 Thread
    5/16-24
  • End 2 Type
    UN
  • End Gender
    Male
  • For Use With
    H009
  • Manufacturer Catalog Number
    00904B-B00104
  • Manufacturer Upc Number
    639789308795
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    639789308795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)