Motion
00906B-B00106
Weatherhead 009 B Series Field Attachable Hose Fittings Nipple
MI ITEM #09611068
MFR #00906B-B00106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 009 B Series Field Attachable Hose Fittings Nipple
MI ITEM #09611068
MFR #00906B-B00106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00906B-B00106 INSERT INSERT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Material
    Brass
  • Compatible Hose Series
    H009
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    UN
  • Length
    1.53 in
  • Overall Length
    1.53 in
  • Manufacturer Catalog Number
    00906B-B00106
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    0.75 in
  • Inside Diameter
    0.29 in
  • Height
    0.75 in
  • Angle
    180 °
  • Weight
    0.08 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    UN
  • Overall Weight
    0.08 lb
  • For Use With
    H009
  • End 1 Type
    NPTF
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-20
  • Hose Dash Size
    6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought