Motion
04Z-04S-BG
Weatherhead (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Male
MI ITEM #09611085
MFR #04Z-04S-BG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Male
MI ITEM #09611085
MFR #04Z-04S-BG

Mfr description
04Z-04S-BG FITTING 04Z-04S BAGGED
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • Height
    0.88 in
  • Hose Cut-Off Factor
    1.26 in
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    2.18 in
  • Outer Diameter
    0.88 in
  • Overall Length
    2.18 in
  • Overall Weight
    0.09 lb
  • Weight
    0.09 lb
  • Width
    0.88 in

Details

  • Additional Details
    Dura-Kote plating for superior corrosion resistance, Innovative design to deliver performance and maximum uptime, System engineered to extend hose assembly life
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Straight
  • Connection 1 Short Name
    Ready-Lok
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Type
    Ready-Lok
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • For Use With
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Manufacturer Catalog Number
    04Z-04S-BG
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Hose Fittings
  • Standards Met
    SAE J1176
  • Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)