Motion
04Z-60C-BG
Weatherhead (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #09611124
MFR #04Z-60C-BG
Price$46.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #09611124
MFR #04Z-60C-BG

Mfr description
04Z-60C-BG FITTING 04Z-60C BAGGED
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.51/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • Height
    1.00 in
  • Hex Body
    0.8700 in
  • Hex Size
    0.87 in
  • Hose Cut-Off Factor
    1.08 in
  • Hose Dash Size
    -4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.16 in
  • Length
    2.00 in
  • Overall Length
    2.00 in
  • Overall Weight
    0.17 lb
  • SAE Size
    -4
  • Weight
    0.17 lb
  • Width
    0.88 in

Details

  • Additional Details
    Crimp Style
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • End 1 Thread
    M18X1.5
  • End 1 Type
    Metric
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Manufacturer Catalog Number
    04Z-60C-BG
  • Manufacturer Compatibility
    Weatherhead
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Hose Fittings
  • Standards Met
    SAE J1176
  • Style
    Straight
  • Thread Standard
    Crimp
  • Thread Type
    Crimp
  • Type
    Hose End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)