Specifications
Dimensions
- Angle180 °
- Dash Size4
- End 1 Size0.3750 in
- End 2 Size0.2500 in
- Height0.88 in
- Hex Body0.3800 in
- Hex Size0.38 in
- Hose Cut-Off Factor2.2 in
- Hose Dash Size4
- Hose Diameter0.2500 in
- Hose Inside Diameter1/4 in
- Inside Diameter0.1 in
- Length3.12 in
- Outer Diameter0.88 in
- Overall Length3.12 in
- Overall Weight0.09 lb
- SAE Size-4
- Size0.3750 in
- Thread Size3/8-24
- Weight0.09 lb
- Width0.88 in
Details
- Additional DetailsDura-Kote plating for superior corrosion resistance, Innovative design to deliver performance and maximum uptime, System engineered to extend hose assembly life
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- CoatingDura-Kote
- ColorDURA-KOTE
- Compatible Hose SeriesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
- ConfigurationStraight
- Connection 1 Short NameSAE
- Connection 2 Short NameLine/Hose/Tube
- Connection TypeSAE
- End 1 StyleSAE
- End 1 Thread3/8-24
- End 1 TypeSAE
- End 2 TypeLine/Hose/Tube
- End GenderMale
- Finish/CoatingDURA-KOTE
- Fitting Connection FamilySAE
- Fitting ShapeStraight
- Fitting TypeSAE
- For Use WithH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
- Manufacturer Catalog Number04Z-B03-BG
- Manufacturer CompatibilityWeatherhead
- MaterialSteel
- PlatingDura-Kote
- Port GenderMale
- Product TypesHose Fittings
- Seal TypeSAE
- Standards MetSAE J1176
- StyleStraight
- SwivelNon-Swivel
- Thread StandardSAE
- Thread TypeSAE
- TypeSAE Male
Overview
Mfr description
04Z-B03-BG FITTING 04Z-B03 BAGGED
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life