Motion
05706B-305
Weatherhead 057 B Series Field Attachable Hose Fittings SAE 45 Flare Connector
MI ITEM #09611187
MFR #05706B-305
List Price$14.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 057 B Series Field Attachable Hose Fittings SAE 45 Flare Connector
MI ITEM #09611187
MFR #05706B-305

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.44/each for your price

Overview

Mfr description
05706B-305 NIPPLE, BRASS, SAE45 STR -6
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Material
    Brass
  • Compatible Hose Series
    H057, H0105, H0106
  • Connection 1 Short Name
    UNF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.56 in
  • Length
    1.56 in
  • Overall Length
    1.56 in
  • Manufacturer Catalog Number
    05706B-305
  • Manufacturer Upc Number
    757522085571
  • UPC_NO
    757522085571
  • Application
    Low pressure air, fuel and oil applications. Generally used for automotive, light truck and small engine fuel lines
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.5 in
  • Inside Diameter
    0.27 in
  • Height
    0.50 in
  • Angle
    180 °
  • Outer Diameter
    0.5 in
  • Weight
    0.04 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.04 lb
  • For Use With
    H057, H0105, H0106
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    UNF
  • Hose Dash Size
    6
  • Width
    0.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought