Motion
05706B-C06Z
Weatherhead 057 B Series Field Attachable Hose Fittings Male Pipe Rigid 90 Elbow
MI ITEM #09611190
MFR #05706B-C06Z
List Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 057 B Series Field Attachable Hose Fittings Male Pipe Rigid 90 Elbow
MI ITEM #09611190
MFR #05706B-C06Z

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$20.91/each for your price

Overview

Mfr description
05706B-C06Z NIPPLE (REUS) BRASS 90D
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Material
    Brass
  • Compatible Hose Series
    H057, H0105, H0106
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.54 in
  • Length
    1.63 in
  • Overall Length
    1.63 in
  • Manufacturer Catalog Number
    05706B-C06Z
  • Manufacturer Upc Number
    639789294722
  • UPC_NO
    639789294722
  • Application
    Low pressure air, fuel and oil applications. Generally used for automotive, light truck and small engine fuel lines
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    0.03 in
  • Inside Diameter
    0.3 in
  • Height
    1.26 in
  • Angle
    90 °
  • Outer Diameter
    0.72 in
  • Weight
    0.12 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.12 lb
  • For Use With
    H057, H0105, H0106
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    NPTF
  • Hose Dash Size
    6
  • Width
    0.72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text