Motion
05708P-408
Weatherhead 057 P Series Crimp Hose Fittings SAE 45 Female Swivel
MI ITEM #09611191
MFR #05708P-408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 057 P Series Crimp Hose Fittings SAE 45 Female Swivel
MI ITEM #09611191
MFR #05708P-408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05708P-408 FITTING (PERM) BRASS STR
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Brass
  • Compatible Hose Series
    H429
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.99 in
  • Length
    1.96 in
  • Overall Length
    1.96 in
  • Manufacturer Catalog Number
    05708P-408
  • Manufacturer Upc Number
    639789266385
  • UPC_NO
    639789266385
  • Application
    High pressure truck hose for use in transmission oil cooler lines, fuel lines and diesel fuel lines.
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.88 in
  • Inside Diameter
    0.34 in
  • Height
    0.88 in
  • Angle
    180 °
  • Outer Diameter
    0.88 in
  • Weight
    0.13 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.13 lb
  • For Use With
    H429
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Type
    SAE 45
  • Hose Dash Size
    8
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text