Motion
05710P-410
Weatherhead 057 P Series Crimp Hose Fittings SAE 45 Female Swivel
Mi Item #09611194
MFR #05710P-410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 057 P Series Crimp Hose Fittings SAE 45 Female Swivel
Mi Item #09611194
MFR #05710P-410

Mfr description
05710P-410 FITTING (PERM) BRASS STR
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.63 in
  • End 1 Size
    7/8 in
  • Height
    1.00 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.1 in
  • Hose Dash Size
    10
  • Inside Diameter
    0.44 in
  • Length
    2.07 in
  • Outer Diameter
    1 in
  • Overall Length
    2.07 in
  • Overall Weight
    0.18 lb
  • Weight
    0.18 lb
  • Width
    1.00 in

Details

  • Application
    High pressure truck hose for use in transmission oil cooler lines, fuel lines and diesel fuel lines.
  • Compatible Hose Series
    H429
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    7/8-14
  • End 1 Type
    SAE 45
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • For Use With
    H429
  • Manufacturer Catalog Number
    05710P-410
  • Manufacturer Upc Number
    639789266392
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    639789266392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)