Specifications
Details
- Additional DetailsSeal Material: Buna
- Description KeywordO RING
- Manufacturer Catalog Number06-04835-05
- MaterialBuna
- Part TypeO RING
- Product TypesO RING
- TypeO RING
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)