Motion
06906E-E46
Weatherhead 069 E Series Crimp Hose Fittings Inverted Male Swivel 45 Tube Elbow
Mi Item #09611222
MFR #06906E-E46
Price$29.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 E Series Crimp Hose Fittings Inverted Male Swivel 45 Tube Elbow
Mi Item #09611222
MFR #06906E-E46

Mfr description
06906E-E46 HOSE END (PERM) R5 45 D M.
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.42/each

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.31 in
  • End 1 Size
    5/8 in
  • Height
    2.06 in
  • Hex Size
    0.63 in
  • Hose Cut-Off Factor
    2.56 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.21 in
  • Length
    3.96 in
  • Outer Diameter
    0.82 in
  • Overall Length
    3.96 in
  • Overall Weight
    0.17 lb
  • Weight
    0.17 lb
  • Width
    0.82 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H059, H069, H166, H169, H229, H239, H366, H569
  • Connection 1 Short Name
    UN
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    5/8-18
  • End 1 Type
    UN
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H059, H069, H166, H169, H229, H239, H366, H569
  • Manufacturer Catalog Number
    06906E-E46
  • Manufacturer Upc Number
    757522226882
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    757522226882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)