Motion
06908E-648
Weatherhead 069 E Series Crimp Hose Fittings JIC 37 Female Swivel 90 Tube Elbow
MI ITEM #09611224
MFR #06908E-648
List Price$42.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 E Series Crimp Hose Fittings JIC 37 Female Swivel 90 Tube Elbow
MI ITEM #09611224
MFR #06908E-648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.09/each for your price

Overview

Mfr description
06908E-648 HOSE END (PERM) R5 90 D. F.
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Carbon Steel
  • Compatible Hose Series
    H059, H069, H166, H169, H229, H239, H366, H569
  • Connection 1 Short Name
    SAE 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.81 in
  • Length
    3.37 in
  • Overall Length
    3.37 in
  • Manufacturer Catalog Number
    06908E-648
  • Manufacturer Upc Number
    639789271433
  • UPC_NO
    639789271433
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.88 in
  • Inside Diameter
    0.31 in
  • Height
    3.33 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.94 in
  • Weight
    0.18 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.18 lb
  • For Use With
    H059, H069, H166, H169, H229, H239, H366, H569
  • Compatible Tube Outer Diameter
    0.41 in
  • End 1 Type
    SAE 37
  • Hose Dash Size
    8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text