Motion
06920E-697
Weatherhead 069 E Series Crimp Hose Fittings SAE 37 Female Swivel 45 Tube Elbow
MI ITEM #09611241
MFR #06920E-697
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 E Series Crimp Hose Fittings SAE 37 Female Swivel 45 Tube Elbow
MI ITEM #09611241
MFR #06920E-697

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06920E-697 HOSE END (PERM)R5 45 D
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Compatible Hose Series
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.59 in
  • Length
    5.65 in
  • Overall Length
    5.65 in
  • Manufacturer Catalog Number
    06920E-697
  • Manufacturer Upc Number
    815628026468
  • UPC_NO
    815628026468
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • End 1 Size
    1 5/8 in
  • End 1 Thread
    1 5/8-12
  • Hex Size
    2 in
  • Inside Diameter
    1 in
  • Height
    3.69 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2 in
  • Weight
    0.83 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.83 lb
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Compatible Tube Outer Diameter
    1.13 in
  • End 1 Type
    SAE 45
  • Hose Dash Size
    20
  • Width
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text