Additional Details
Crimp Style
Application
General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
Body Material
Carbon Steel
Coating
Dura-Kote
Color
DURA-KOTE
Compatible Hose Series
H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
Configuration
90 °Elbow
Connection 1 Short Name
JIC 37
Connection 2 Short Name
Line/Hose/Tube
Connection Type
Female 37 °swivel
End 1 Style
Female 37 °swivel
End 1 Thread
7/8-14
End 1 Type
JIC 37
End 2 Type
Line/Hose/Tube
End Gender
Female
Finish
DURA-KOTE
Finish/Coating
DURA-KOTE
Fitting Connection Family
JIC 37deg Flare
Fitting Shape
90° Elbow
Fitting Type
JIC 37 °Flare
For Use With
H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
Manufacturer Catalog Number
08Z-670-BG
Manufacturer Compatibility
Weatherhead
Material
Steel
Mating Angle
37 °
Plating
Dura-Kote
Port Gender
Female
Product Types
Hose Fittings
Seal Type
37 °JIC Flare
Seated Angle
37 °
Standards Met
SAE J1176
Style
90 °Elbow
Swivel
Swivel
Thread Angle
60 °
Thread Standard
JIC
Thread Type
Female 37 °swivel
Type
Female JIC Swivel