Motion
10004B-104Z
Weatherhead 100 B Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #09611490
MFR #10004B-104Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 100 B Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #09611490
MFR #10004B-104Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10004B-104Z FTNG (REUS)BRASS LOWPRES
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Material
    Brass
  • Compatible Hose Series
    H100, H101, H201, H332
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.88 in
  • Length
    1.63 in
  • Overall Length
    1.63 in
  • Manufacturer Catalog Number
    10004B-104Z
  • Manufacturer Upc Number
    757522610674
  • UPC_NO
    757522610674
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.56 in
  • Inside Diameter
    0.17 in
  • Height
    0.69 in
  • Angle
    180 °
  • Outer Diameter
    0.69 in
  • Weight
    0.11 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.11 lb
  • For Use With
    H100, H101, H201, H332
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Type
    NPTF
  • Hose Dash Size
    4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text