Motion
102-20124-36
Compression Elbow & Straight - Connector, Brass
Mi Item #09611657
MFR #102-20124-36
Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Brass
Mi Item #09611657
MFR #102-20124-36

Mfr description
102-20124-36 CONNECTOR, COMP. 04T X 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.71/each

Specifications

Dimensions

  • Hex Size
    0.5620 in

Details

  • Body Material
    Brass
  • Description Keyword
    Connector
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    102-20124-36
  • Material
    Brass
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)