Motion
10404N-664
Weatherhead 104 N series Field Attachable Hose Fittings JIC 37 Female Swivel 90 Elbow
Mi Item #09611771
MFR #10404N-664
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 104 N series Field Attachable Hose Fittings JIC 37 Female Swivel 90 Elbow
Mi Item #09611771
MFR #10404N-664

Mfr description
10404N-664 HOSE END (REUS) R1AT 90D F
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    7/16 in
  • Height
    1.42 in
  • Hex Size
    0.5 in
  • Hose Cut-Off Factor
    1.8 in
  • Hose Dash Size
    4
  • Inside Diameter
    0.15 in
  • Length
    3.03 in
  • Overall Length
    3.03 in
  • Overall Weight
    0.20 lb
  • Weight
    0.20 lb
  • Width
    0.75 in

Details

  • Application
    Medium pressure hydraulic applications such as construction, farm implements and industrial equipment
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    7/16-20
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H104
  • Manufacturer Catalog Number
    10404N-664
  • Manufacturer Upc Number
    725975747506
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975747506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)