Overview
Mfr description
10406N-508 HOSE END (REUS) R1AT STR M
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- ManufacturerName (description attribute)Weatherhead (Danfoss)
- End GenderMale
- MaterialCarbon Steel
- Body MaterialCarbon Steel
- Compatible Hose SeriesH104
- Connection 1 Short NameJIC 37
- Connection 2 Short NameLine/Hose/Tube
- Hose Cut-Off Factor1.5 in
- Length2.74 in
- Overall Length2.74 in
- Manufacturer Catalog Number10406N-508
- Manufacturer Upc Number725975700204
- UPC_NO725975700204
- FinishDURA-KOTE
- ApplicationMedium pressure hydraulic applications such as construction, farm implements and industrial equipment
- End 1 Size3/4 in
- End 1 Thread3/4-16
- Hex Size0.81 in
- Inside Diameter0.27 in
- Height0.88 in
- Angle180 °
- Finish/CoatingDURA-KOTE
- Weight0.28 lb
- Product TypesHose Fittings
- ColorDURA-KOTE
- End 2 TypeLine/Hose/Tube
- Overall Weight0.28 lb
- For Use WithH104
- Compatible Tube Outer Diameter0.38 in
- End 1 TypeJIC 37
- Hose Dash Size-8
- Width0.88 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data