Motion
10406N-646
Weatherhead (Eaton) Hose End - Carbon Steel Material, Female
Mi Item #09611774
MFR #10406N-646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Carbon Steel Material, Female
Mi Item #09611774
MFR #10406N-646

Mfr description
10406N-646 HOSE END (REUS) R1AT 90D F
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Size
    9/16 in
  • Height
    3.00 in
  • Hex Size
    0.62 in
  • Hose Cut-Off Factor
    2 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.25 in
  • Length
    3.59 in
  • Overall Length
    3.59 in
  • Overall Weight
    0.32 lb
  • Weight
    0.32 lb
  • Width
    0.88 in

Details

  • Application
    Medium pressure hydraulic applications such as construction, farm implements and industrial equipment
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    9/16-18
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H104
  • Manufacturer Catalog Number
    10406N-646
  • Manufacturer Upc Number
    725975752845
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975752845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)