Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Female
MI ITEM #09611775
MFR #10406N-666

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.38 in
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    1.67 in
  • Hex Body
    0.6200 in
  • Hex Size
    0.62 in
  • Hose Cut-Off Factor
    2 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.25 in
  • Length
    3.51 in
  • Overall Length
    3.51 in
  • Overall Weight
    0.29 lb
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    -6
  • Weight
    0.29 lb
  • Width
    0.88 in

Details

  • Additional Details
    Reusable
  • Application
    Medium pressure hydraulic applications such as construction, farm implements and industrial equipment
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    9/16-19
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    H104
  • Manufacturer Catalog Number
    10406N-666
  • Manufacturer Upc Number
    725975732908
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    Dura-Kote
  • Product Types
    Hose Fittings
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Type
    Female 37 °swivel
  • UPC_NO
    725975732908

Overview

Mfr description
10406N-666 HOSE END (REUS) R1AT 90D F
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought