Motion
10406N-686
Weatherhead 104 N series Field Attachable Hose Fittings JIC 37 Female Swivel 45 Elbow
MI ITEM #09611776
MFR #10406N-686
List Price$64.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 104 N series Field Attachable Hose Fittings JIC 37 Female Swivel 45 Elbow
MI ITEM #09611776
MFR #10406N-686

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$64.92/each for your price

Overview

Mfr description
10406N-686 HOSE END (REUS) R1AT 45D F
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H104
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.06 in
  • Length
    3.61 in
  • Overall Length
    3.61 in
  • Manufacturer Catalog Number
    10406N-686
  • Manufacturer Upc Number
    725975706435
  • UPC_NO
    725975706435
  • Finish
    DURA-KOTE
  • Application
    Medium pressure hydraulic applications such as construction, farm implements and industrial equipment
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-20
  • Hex Size
    0.62 in
  • Inside Diameter
    0.25 in
  • Height
    1.17 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.28 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.28 lb
  • For Use With
    H104
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    JIC 37
  • Hose Dash Size
    -6
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text