Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Carbon Steel Material, Male
Mi Item #09611777
MFR #10408N-112

Mfr description
10408N-112 HOSE END (REUS) R1AT STR MP
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    3/4 in
  • Height
    1.06 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.67 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.39 in
  • Length
    2.94 in
  • Overall Length
    2.94 in
  • Overall Weight
    0.40 lb
  • Weight
    0.40 lb
  • Width
    1.06 in

Details

  • Application
    Medium pressure hydraulic applications such as construction, farm implements and industrial equipment
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    3/4-14
  • End 1 Type
    NPTF
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H104
  • Manufacturer Catalog Number
    10408N-112
  • Manufacturer Upc Number
    725975732120
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975732120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)