Motion
10416N-G16
Weatherhead (Eaton) Hose End - Steel Material, 1 in Hose ID
Mi Item #09611794
MFR #10416N-G16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 1 in Hose ID
Mi Item #09611794
MFR #10416N-G16

Mfr description
10416N-G16 HOSE END (REUS) R1AT STR -16
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1 in
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Height
    1.75 in
  • Hex Body
    1.7500 in
  • Hex Size
    1.75 in
  • Hose Cut-Off Factor
    2.65 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.76 in
  • Length
    4.21 in
  • Outer Diameter
    1.7500 in
  • Overall Length
    4.21 in
  • Overall Weight
    1.21 lb
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    1.21 lb
  • Width
    1.75 in

Details

  • Additional Details
    Reusable
  • Application
    Medium pressure hydraulic applications such as construction, farm implements and industrial equipment
  • Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104
  • Configuration
    Straight
  • Connection 1 Short Name
    Flanged
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    Flanged
  • End 1 Style
    Flanged
  • End 1 Type
    Flanged
  • End 2 Type
    Line/Hose/Tube
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Field Attachable
  • For Use With
    H104
  • Manufacturer Catalog Number
    10416N-G16
  • Manufacturer Compatibility
    Weatherhead
  • Manufacturer Upc Number
    725975729540
  • Material
    Steel
  • Plating
    DURA-KOTE
  • Product Types
    Hose Fittings
  • Seal Type
    Flanged
  • Style
    Straight
  • Thread Standard
    Flanged
  • Thread Type
    Flanged
  • Type
    Fitting Assembly
  • UPC_NO
    725975729540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)