Motion
10416N-G46
Weatherhead (Eaton) Hose End - Carbon Steel Material
MI ITEM #09611795
MFR #10416N-G46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Carbon Steel Material
MI ITEM #09611795
MFR #10416N-G46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    1 in
  • Height
    2.80 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    3.44 in
  • Hose Dash Size
    16
  • Inside Diameter
    0.76 in
  • Length
    5.86 in
  • Overall Length
    5.86 in
  • Overall Weight
    2.00 lb
  • Weight
    2.00 lb
  • Width
    1.75 in

Details

  • Application
    Medium pressure hydraulic applications such as construction, farm implements and industrial equipment
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104
  • Connection 1 Short Name
    Flanged
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Type
    Flanged
  • End 2 Type
    Line/Hose/Tube
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H104
  • Manufacturer Catalog Number
    10416N-G46
  • Manufacturer Upc Number
    725975749241
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975749241

Overview

Mfr description
10416N-G46 HOSE END (REUS) R1AT 45D -16
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought