Motion
10508B-108Z
Weatherhead (Eaton) Hose End - Brass Material, 1/2 in Hose ID, Male
MI ITEM #09611832
MFR #10508B-108Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Brass Material, 1/2 in Hose ID, Male
MI ITEM #09611832
MFR #10508B-108Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Height
    0.88 in
  • Hex Body
    0.8800 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    0.98 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.38 in
  • Length
    1.95 in
  • Outer Diameter
    0.88 in
  • Overall Length
    1.95 in
  • Overall Weight
    0.16 lb
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    1/2-14
  • Weight
    0.16 lb
  • Width
    0.88 in

Details

  • Additional Details
    Reusable
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • Compatible Hose Series
    H0105, H0106, H115, H116
  • Configuration
    Straight
  • Connection 1 Short Name
    PTF SAE Short
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    PTF SAE Short
  • End 1 Style
    PTF SAE Short
  • End 1 Thread
    1/2-14
  • End 1 Type
    PTF SAE Short
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    PTF SAE Short
  • For Use With
    H0105, H0106, H115, H116
  • Manufacturer Catalog Number
    10508B-108Z
  • Manufacturer Compatibility
    Weatherhead
  • Manufacturer Upc Number
    725975670903
  • Material
    Brass
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Fittings
  • Seal Material
    Metal
  • Seal Type
    PTF SAE Short
  • Standards Met
    PTF SAE Short
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    PTF SAE Short
  • Thread Type
    PTF SAE Short
  • Type
    Male PTF SAE Short Straight Brass Reusable Fitting Assembly
  • UPC_NO
    725975670903

Overview

Mfr description
10508B-108Z NIPPLE (REUS) BRASS -8HOSE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought