Motion
105X4-BG
Weatherhead 105x Series Spare Part Tube Nut
Mi Item #09611947
MFR #105X4-BG
Price$0.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 105x Series Spare Part Tube Nut
Mi Item #09611947
MFR #105X4-BG

Mfr description
105X4-BG TUBE NUT STEEL ZINC BG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.44/each

Specifications

Dimensions

  • Height
    0.44 in
  • Length
    0.56 in
  • Overall Length
    0.56 in
  • Weight
    0.02 lb
  • Width
    0.44 in

Details

  • Adapter Type
    Nut
  • Color
    Zinc clear trivalent chromate
  • Manufacturer Catalog Number
    105X4-BG
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)