Motion
107-20508-28100

WEATHERHEAD (DANFOSS)
107-20508-28100

Compression Elbow & Straight - Adapter, Carbon Steel
Mi Item #09611980
MFR #107-20508-28100
Price$13.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
107-20508-28100

Compression Elbow & Straight - Adapter, Carbon Steel
Mi Item #09611980
MFR #107-20508-28100

Mfr description
107-20508-28100 ADAPTER FLARELESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.89/each

Specifications

Dimensions

  • Hex Size
    0.5630 in
  • Thread Size 2
    3/4-16 UNF

Details

  • Body Material
    Carbon Steel
  • Description Keyword
    Adapter
  • End 2 Thread
    3/4-16 UNF
  • Fitting Material
    Carbon Steel
  • Manufacturer Catalog Number
    107-20508-28100
  • Material
    Carbon Steel
  • Plating
    Dura-Kote
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)