Motion
11215
Hose End - 1/8 in Hose ID, Male
Mi Item #09612087
MFR #11215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/8 in Hose ID, Male
Mi Item #09612087
MFR #11215

Mfr description
11215 05705H-102A05-00938
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    0.1250 in
  • End 2 Size
    0.3125 in
  • Height
    0.3100 in
  • Hose Dash Size
    2
  • Hose Diameter
    0.1250 in
  • Hose Inside Diameter
    1/8 in
  • Inside Diameter
    0.1250 in, 3.17 mm
  • Outer Diameter
    0.3100 in
  • SAE Size
    -2
  • Size
    0.1250 in
  • Thread Size
    1/8-27
  • Weight
    0.16 lbs
  • Width
    0.3100 in

Details

  • Additional Details
    1 Ply Braid, Highly abrasion resistant cover, Small number of hoses for many fuel options, Proven reliability with high temperature resistance
  • Application
    Automobile, light truck gas/oil lines
  • Color
    Black
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Inverted
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    4S/6S Series Hose
  • Manufacturer Catalog Number
    11215
  • Manufacturer Compatibility
    Weatherhead
  • Max Operating Temperature
    257 °F
  • Maximum Operating Pressure
    50 psi
  • Maximum Working Pressure
    50
  • Operating Temperature Range
    -40 to 257 °F
  • Port Gender
    Female
  • Product Types
    Hose Assembly
  • Seal Material
    Nitrile
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    Crimp
  • Type
    Male NPTF x Female Inverted
  • Working Pressure
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)